Beli air gauge di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ANEST IWATA Hand Pressure GaugeDeskripsi:The air pressure can be controlled and adjusted with a small hand pressure gauge that does not break the balance when attached to the spray gun. Air pressure management.atribut:
- Adjustment Method: Screw type
- nipple: (Air) G1 / 4
- Material (Main Unit): Brass
- AIR HANDLER Pleated Air FiltersDeskripsi:MERV 10 general-purpose pleated air filters capture 75% to 80% of particles in the 3 to 10-micron range (such as dusting aids and cement dust) and 35% to 50% of particles in the 1-to-3-micron range (lead dust, humidifier dust, coal dust, and nebulizer droplets).atribut:
- UNSPSC: 40161505
- Kennedy Workshop Air Line Gauge & Push-On ConnectorDeskripsi:TPG170This push-on type tyre inflator is robust and has a dial type pressure gauge reading up to a maximum of 170psi. The pressure gauge is protected from accidental damage by a rubber shock guard.Heavy duty corrosion-resistant body with steel operating lever, brass fittings and anti-shock rubber guard. 300psi rated fibre reinforced rubber hose.Conforms to EC Directive 86/217/EEC.Accuracy:Reading scale: 2psi/10kPa (0.1bar).Inflation range: 170psi/1200kPa (12bar).atribut:
- Display Type: Dial
- ECLASS Code: 21049090
- MFR Part No.: JD3295D-C
- Max. Pressure Reading (Psi): 170
- Product Type: Tyre Pressure Gauge
- UNSPSC: 27140000
- SK Gauge BlockDeskripsi:- A block gauge with excellent cost performance.Purpose:As a reference gauge for general measurements and work.
- HAKKO Air Chuck Tire Gauge (for Measurement/Filling/Exhaust)Deskripsi:-Measurement, boosting and reduction of tire pressure can be performed.-There are 3 functions (measuring, charging, exhausting) with one unit.-The large gauge Φ80mm of the high precision gauge.-The flashing luminous scale (PAT) is adopted.atribut:
- Comments: For passenger cars, vans, trucks, buses
- Measuring Range: 60 to 1200kPa
- Min Scale: 20kPa
- Total Length: 760mm
- Mitutoyo Gauge BlockDeskripsi:Mitutoyo provides a wide selection of boxed sets of gauge blocks to meet the various needs of industry. Selecting the best set, or sets, to acquire usually depends on the accuracy required by the target applications, the level of convenience desired (larger sets offer more combination possibilities) and the environmental conditions in which they will be used
- Haltec Push-on Tire Chuck Pressure Gauge (Alat Pengisi Angin Ban)Deskripsi:Pencil tire pressure gauges are the most common gauge for frequent and quick tire pressure checks on the road. These inline-type gauges display a pressure reading on a bar that slides out when air from the tire is pushed through the gauge.atribut:
- Product Type: Tire Pressure Gauge
- JTC Tire Pressure Gauge Air (Pengukur Tekanan Ban)atribut:
- Hose Length (mm): 600
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Milton Tire Pressure Gauge (Pengukur Tekanan Ban)Deskripsi:Dial pressure gauges show readings when air is pushed through the gauge and moves the dial. These analog gauges do not require a power source to measure tire pressure.atribut:
- UNSPSC: 23151820
- Color: Brass
- Features: Built in Deflator Valve
- Gauge Type: Analog
- Includes: Built-In Deflator Button; Rubber Boot Around Gauge
- Manufacturer Part Number: 956
- Material: Brass
- Maximum Operating Air Pressure (psi): 160
- Minimum Operating Air Pressure (psi): 10
- Overall Length: 18-1/4
- Pressure Increments (psi): 2
- Product Type: Tire Pressure Gauge
- SPEEDAIRE Tire Pressure Gauge Inflator (Pengukur Tekanan Ban)Deskripsi:Single-tire inflator gauges connect to a compressed air source to fill and check pressure on one tire at a time.atribut:
- UNSPSC: 23153411
- Application: Inflating and Checking Pressure
- Hose length: 12-5/8
- Maximum Operating Temperature (°F): 122
- Maximum Safe Storage Temperature (°F): 122
- Minimum Operating Temperature (°F): -4
- Minimum Safe Storage Temperature (°F): 32
- Pressure Increments (psi): 2
- Product Type: Single-Tire Inflator Gauges
- Thread Size: 1/4
- Thread Standard: FNPT
- monotaro Tire Pressure Gauge Double (Pengukur Tekanan Ban)Deskripsi:If you connect to an air compressor, you can fill the car and motorcycle with air, measure pressure and measure air pressure.atribut:
- Normal Working Pressure (MPa): 0.1 to 0.5
- Measuring Range (kPa): 0 to 800 (0 to 0.8 MPa)
- Type: Double tire compatible
- Connection Thread: Hose: Parallel thread for G1 / 4 pipe x Parallel thread for G1 / 4 pipe, plug: M11 x 1.0 mm
- Compatible Fluid: air
- Types of Hozardous Materials: Non-dangerous goods
- Compatible: Rice valve
- Material: Body: Aluminium Alloy, Hose: Synthetic rubber, Chuck: Brass
- Hose Length (mm): About 420
- Maximum Working Pressure (MPa): 0.8
- Minimum Scale (MPa): 0.01
- Gauge Diameter (Ø mm): 60
- monotaro Tire Pressure Gauge Air Chuck Gun Type (Pengukur Tekanan Ban)Deskripsi:Air pressure can be filled while checking air pressure with pressure gauge. Also easy to use lever type gun type so you can operate with the lever and button to fill as well as bleed. It is a clip-on type that can be fixed firmly to the valve. If you connect to an air compressor, you can fill the car and motorcycle with air, measure pressure and measure air pressure.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Pricision (kPa): ± 30
- Measuring Range (kPa): 0 to 1000
- Air Outlet: G (PM) 1/4 plug
- Type: Clip chuck
- Types of Hozardous Materials: Non-dangerous goods
- Hose Length (mm): About 440
- Maximum Working Pressure (MPa): 1
- Maximum Working Pressure (kPa): 1000
- Omega Tire Pressure Gauge Inflator (Pengukur Tekanan Ban)Deskripsi:Single-tire inflator gauges connect to a compressed air source to fill and check pressure on one tire at a time.atribut:
- UNSPSC: 23153411
- Application: Checking Tire Pressure
- Chuck Type: Straight Lock-On
- Color: Black
- Features: 360 Degree Air Chuck Rotation; Illuminated LCD Readout; Rubber Sleeve
- Finish: Anodized
- Gauge Type: Digital
- Head Style: Single
- Hose Length (in): 6
- Includes: Tire Inflator Gauge
- Manufacturer Part Number: 83014
- Material: Steel
- Maximum Operating Air Pressure (psi): 160
- Maximum Safe Storage Temperature (°F): 122
- Minimum Operating Air Pressure (psi): 2
- Number of Tire Inflators: 1
- Pressure Increments (psi): 0.1
- Product Type: Single-Tire Inflator Gauges
- Thread Size: 1/4\"-18
- Thread Standard: NPT
- Haltec Tire Pressure Gauge Inflator (Pengukur Tekanan Ban)Deskripsi:Single-tire inflator gauges connect to a compressed air source to fill and check pressure on one tire at a time.atribut:
- Application: Inflating and Checking Pressure
- TRUSCO Taper Gauge (Alat Ukur Multifungsi)atribut:
- Instrument error: Taper gauge ±0.05mm, Scale ±0.13mm
- Length (mm): 155
- Material: Stainless Steel (SUS420J2)
- Measurement Range (mm): Taper: 1.0-15.0 (0.10 Graduation Marks), Scale: 0-130 (0.5 Graduation Marks)
- Purpose of Use: For measurements of grooves/crevice etc. For measuring height.
- WINTERS Tire Pressure Gauge (Pengukur Tekanan Ban)Deskripsi:Dial pressure gauges show readings when air is pushed through the gauge and moves the dial. These analog gauges do not require a power source to measure tire pressure.atribut:
- UNSPSC: 23151820
- Color: Black
- Features: Pressure Relief Valve; Protective Boot; Tire Pressure Gauge
- Gauge Type: Analog
- Includes: Carrying Pouch
- Manufacturer Part Number: PGV693
- Material: Rubber; Steel
- Maximum Operating Air Pressure (psi): 100
- Minimum Operating Air Pressure (psi): 0
- Overall Length (in): 4
- Pressure Increments (psi): 2
- Product Type: Tire Pressure Gauge
- MIGISHITA General-Purpose Pressure Gauge (Star Gauge Phi 60)Deskripsi:Measurement of air, water, oil, etc.atribut:
- Accuracy: +/- 2.5% FS
- Material (Wetted Part): Brass
- Connection Screw: G1 / 4
- Case Material: SPC
- Case Shape: Vertical A type (without rim)
- Measurement Fluid: Air / oil / water
- Milton Dual Head Tire Chuck Inflator Gauge (Alat Pengisi Angin Ban)Deskripsi:Single-tire inflator gauges connect to a compressed air source to fill and check pressure on one tire at a time.atribut:
- UNSPSC: 23151820
- Application: Inflating and Checking Pressure
- Color: Silver
- Material: Aluminium
- Maximum Safe Storage Temperature (°F): 250
- Minimum Operating Air Pressure (psi): 10
- Number of Tire Inflators: 1
- Pressure Increments (psi): 2
- Product Type: Single-Tire Inflator Gauges
- Thread Size: 1/4
- Thread Standard: NPT
- air PTFE Pipe Thread Seal Tape (Seal Tape Ulir)Deskripsi:PTFE Material.Density: 0.35 g/cm3.Panjang x lebar x tebal: 12 m x 12 mm x 0.075 mm.Digunakan untuk melapisi drat peralatan seperti keran/fitting/nipple/dll untuk mencegah kebocoran.atribut:
- Material: PTFE
- Color: Yellow
- DAYTON Manifold Gauge Replacement Gauges and BootsDeskripsi:Replacement manifold gauges for high side manifold gauge sets.atribut:
- UNSPSC: 41112403
Daftar Harga air gauge Terbaru October 2026
| ANEST IWATA Hand Pressure Gauge | Rp989.900 |
| AIR HANDLER Pleated Air Filters | Rp429.900 |
| Kennedy Workshop Air Line Gauge & Push-On Connector | Rp2.099.900 |
| SK Gauge Block | Rp359.900 |
| HAKKO Air Chuck Tire Gauge (for Measurement/Filling/Exhaust) | Rp4.099.900 |
| Mitutoyo Gauge Block | Rp269.900 |
| Haltec Push-on Tire Chuck Pressure Gauge (Alat Pengisi Angin Ban) | Rp449.900 |
| JTC Tire Pressure Gauge Air (Pengukur Tekanan Ban) | Rp3.099.900 |
| Milton Tire Pressure Gauge (Pengukur Tekanan Ban) | Rp3.899.900 |
| SPEEDAIRE Tire Pressure Gauge Inflator (Pengukur Tekanan Ban) | Rp509.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)























































































































































/P102795604-1.jpg)

/b7P109340403-1.jpg)
/bkP102590416-4.jpg)
/a7P109343367-1.jpg)
/eqP109347530-1.jpg)
/P102230701-1.jpg)
/P102230695-1.jpg)
/peP109343914-1.jpg)
/9iP109340342-1.jpg)
/P101002221-1.jpg)
/deP109350482-1.jpg)
/ixP103650681-1.jpg)
/9pP109343349-1.jpg)
/lpP102117781-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)